References
Dichtomatik:49403157
Rubix:168A2699
Manufacturer :49403157

Product details : FPM20X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 135.70 excl. VAT
/ 10 pieces
£ 162.84 incl. VAT
- Usually arrives within 14 working days
