SIMRIT 40412871 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM4SLX7 60 X 90 X 8 X 0 75 FKM 585
rubix:251A8727
manufacturer :40412871
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter90 mm
Width8 mm
See all Specifications

Product details : SIMRIT 40412871 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Viton shaft seal

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter90 mm
Width8 mm
MaterialFKM
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days