References
Freudenberg Sealing Technologies:67036946
Rubix:168A0580
Manufacturer :67036946

Product details : FPM280X320X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 320 mm |
| Width | 20 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 239.98 excl. VAT
/ Each
£ 287.97 incl. VAT
- Usually arrives within 14 working days
