References
Freudenberg Sealing Technologies:67018159
Rubix:80112441
Manufacturer :67018159

Product details : ACTION NBR80X110X10A OIL SEAL
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
- Usually arrives within 14 working days
