References
Dichtomatik:67062645
Rubix:167A7237
Manufacturer :67062645

Product details : FPM42X55X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 42 mm |
| Outer diameter | 55 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 63.57 excl. VAT
/ 10 pieces
£ 76.28 incl. VAT
- Usually arrives within 14 working days
