SIMRIT 40412924 FREUDENBERG SEAL


Shaft seal BA

References
freudenberg sealing technologies:BAUM4X7 50 X 70 X 8 X 0 75 FKM 585
rubix:251A8761
manufacturer :40412924
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter70 mm
Width8 mm
See all Specifications

Product details : SIMRIT 40412924 FREUDENBERG SEAL


Shaft seal from Freudenberg, with (SL) or without additional dust lip.
Shaft seal, material 75 FKM 585

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter70 mm
Width8 mm
MaterialFKM
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days