Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM45X55X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM45X55X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 45 x 55 x 7 A FKM 80 TLVU FNGS
rubix:
167A9836
manufacturer :
20504
Technical specifications
Inner diameter
45
mm
Outer diameter
55
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM45X55X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
15
g
Inner diameter
45
mm
Outer diameter
55
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.15
excl. VAT
/
Each
£
0.18
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM28X47X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK WBS 380X 520X 70 NB7034 WBS 38
DICHTOMATK 67153268 FREUDENBERG SEAL
FPM60X80X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 010,00X020,00X07,00 WA NBR
SIMRIT 40412866 BAUM6SLX7 110X130X12 FKM
DICHTOMATK 49383240 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 035,00X062,00X06,00 WAS NBR
OIL SEALS METRIC NBR50X80X8A
FPM25X40X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413456 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 038,00X065,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 200,00X225,00X15,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 110,00X150,00X13,00 WA NBR
SKF 60X80X10HMSA10RG ROTARY SHAFT SEAL NITRILE