Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM25X40X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X40X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 25 x 40 x 10 A FKM 80 TLVU FNGS
rubix:
204A0572
manufacturer :
20301
Technical specifications
Inner diameter
25
mm
Outer diameter
40
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM25X40X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
15
g
Inner diameter
25
mm
Outer diameter
40
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.51
excl. VAT
/ 10
pieces
£
123.01
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413060 FREUDENBERG SEAL
SIMRIT 40412561 FREUDENBERG SEAL
SIMRIT 40412158 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 029,00X042,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 125,00X160,00X15,00 WA NBR
DICHTOMATK 67037678 WA NIF 20.0X 30.0X 4.5 FP8034
DICHTOMATK 39208 VITON V-RING VRING20AVITON
NBR122X150X15A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN3760 R23 125,00X150,00X13,00 WAS NBR
FPM35X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR19X36X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
NBR250X280X16AS SEAL TO DIN3760 R23
FPM75X100X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R21 008,00X022,00X07,00 WA NBR