Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM45X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM45X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 45 x 80 x 10 A FKM 80 TLVU FNGS
rubix:
167A8836
manufacturer :
22585
Technical specifications
Inner diameter
45
mm
Outer diameter
80
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM45X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
57
g
Inner diameter
45
mm
Outer diameter
80
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.33
excl. VAT
/
Each
£
11.20
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67024347 WASY 20.0X 35.0X 6.0 NB8034
FPM95X125X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40413864 FREUDENBERG SEAL
SKF 110X130X12HMSA10RG ROTARY SHAFT SEAL
NBR20X30X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40413252 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 034,00X062,00X10,00 WA NBR
FPM40X55X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40413646 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 025,00X050,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R26 022,00X030,00X04,00 WAO NBR
DICHTOMATK SEAL TO DIN 3760 R21 060,00X072,00X08,00 WA NBR
SKF CR 25X38X7 HMS5 RG
DICHTOMATK SEAL TO DIN3760 R4 035,00X047,00X07,00 WB NBR
DICHTOMATK SEAL TO DIN3760 R21 130,00X160,00X13,00 WA NBR