DICHTOMATK 67024347 WASY 20.0X 35.0X 6.0 NB8034
Shaft seal (W A SY NBR 80 BLUE FSGS)
See technical informationSee documentsReferences
Dichtomatik:67024347
Rubix:398A0940
Manufacturer :67024347

Documents
Product details : DICHTOMATK 67024347 WASY 20.0X 35.0X 6.0 NB8034
Strengths
•Good static sealing effect with low-viscosity or
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
Hydraulic motors;Pumps;Sealing of rotating machine elements (shafts,hubs, axles);Use in pressurized applications
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 6 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.32 excl. VAT
/ Each
£ 1.58 incl. VAT
- Usually arrives within 14 working days
