FPM70X90X12A METRIC ROTARY SHAFT SEAL VITON A (R21)

20353

See technical information
References
Dichtomatik:67056833
Rubix:167A8863
Manufacturer :67056833
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter90 mm
Width12 mm
See all Specifications

Product details : FPM70X90X12A METRIC ROTARY SHAFT SEAL VITON A (R21)


Material: FPM.

Technical specifications


Attributes
Logistic Weight57 g
Inner diameter70 mm
Outer diameter90 mm
Width12 mm
Materialfkm/fpm
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
  • Usually arrives within 14 working days