FPM60X90X8A METRIC ROTARY SHAFT SEAL VITON A (R21)

20353

See technical information
References
Dichtomatik:49389069
Rubix:168A1050
Manufacturer :49389069
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter90 mm
Width8 mm
See all Specifications

Product details : FPM60X90X8A METRIC ROTARY SHAFT SEAL VITON A (R21)


Material: FPM.

Technical specifications


Attributes
Logistic Weight53 g
Inner diameter60 mm
Outer diameter90 mm
Width8 mm
Materialfkm/fpm
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 10.22 excl. VAT
/ Each
£ 12.26 incl. VAT
  • Usually arrives within 14 working days