Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM85X105X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM85X105X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 85 x 105 x 10 A FKM 80 TLVU FNGS
rubix:
167A6325
manufacturer :
67964
Technical specifications
Inner diameter
85
mm
Outer diameter
105
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM85X105X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
63
g
Inner diameter
85
mm
Outer diameter
105
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.46
excl. VAT
/
Each
£
14.95
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413758 FREUDENBERG SEAL
TTO SEAL TO DIN3760 R21 NBR70X85X8A
SIMRIT ART.40412672 ROTARY 40412672
DICHTOMATK SEAL TO DIN3760 R23 045,00X062,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 044,00X065,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 030,00X045,00X10,00 WAS NBR
DICHTOMATK 49383549 SEAL TO DIN 3760 R21 025,00X038,00X05,00 WA NBR
NBR12X22X6.5A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
NBR250X280X16AS SEAL TO DIN3760 R23
DICHTOMATK SEAL TO DIN3760 R23 080,00X110,00X13,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 NBR38X54X10AS
TTO SEAL TO DIN3760 R21 NBR15X30X7A
DICHTOMATK SEAL TO DIN3760 R23 035,00X072,00X07,00 WAS NBR
NBR70X110X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R21 170,00X200,00X15,00 WA NBR