DICHTOMATK SEAL TO DIN3760 R23 NBR38X54X10AS


Merkel wiper AS

References
dichtomatik:NBR38X54X10AS
rubix:168A1630
brand logo
brand logo
Technical specifications
Inner diameter38 mm
Outer diameter54 mm
Width10 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN3760 R23 NBR38X54X10AS


Dirt wiper with metal housing; wiper lip protruding.

Technical specifications


Attributes
Inner diameter38 mm
Outer diameter54 mm
Width10 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.55 incl. VAT
  • Sold out