References
Dichtomatik:49404488
Rubix:167A9533
Manufacturer :49404488

Product details : FPM95X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 120 mm |
| Width | 12 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Usually arrives within 14 working days
