Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA NEEDLE BEARING SEAL G50X62X5
INA NEEDLE BEARING SEAL G50X62X5
Radial rotary shaft seal
References
ina:
G50X62X5-C
rubix:
126A2646
manufacturer :
0810790010000
ean:
4054364781019
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA NEEDLE BEARING SEAL G50X62X5
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
10,4
g
Type
Sealing Ring
Inner diameter
50
mm
Outer diameter
62
mm
Width
5
mm
Series
G..-C
Material
NBR-Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.74
excl. VAT
/
Each
£
12.89
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SKF V RING HSNG SEAL X2 TSN 310 A
FAG EFS528 SEALING RING
FAG ETS220 LABYRINTH SEALING RING
FAG EDK512-610 HOUSING COVER
SKF BEARING HOUSING SEAL TSN513C
SNR SC212DS PLUMMER BLOCK ACCESSORIES
FAG ETS524-624 SEALING RING
SKF BEARING HOUSING SEAL TSN512A
SKF V RING HSNG SEAL X2 TSN 620 A
SNR SC511DS PLUMMER BLOCK ACCESSORIES
COOPER ATL508 TRIPLE LABYRINTH SEAL
NTN HOUSING SEAL SC509DS
SKF HOUSING FELT SEAL X2 TSN 530 C
SKF HOUSING FELT SEAL FS 110
SKF BEARING HOUSING SEAL ASNH522-619