TESA 04970 DOUBLE SIDED FILM TAPE 50MX75MM WHITE
225µm double sided white PVC film tape
See technical informationReferences
Tesa:4970 50M 75MM WHITE
Rubix:269A3552
Manufacturer :04970-00038-00
EAN:4005800111181

Product details : TESA 04970 DOUBLE SIDED FILM TAPE 50MX75MM WHITE
tesa® 4970 is a thick white double-sided self-adhesive tape consisting of a PVC-film backing and a tackified acrylic adhesive.
Strengths
- Excellent combination of high tack and immediate adhesion
- High coating weight for good bonding performance on rough or dusty surfaces
- Full suitability for longterm applications
Applications
- Mounting of plastic and wooden trims
- Mounting of decorative POS materials and displays
- Mounting of signs and scales
Technical specifications
Attributes
| Logistic Weight | 22621,09 g |
|---|---|
| Width | 75 mm |
| Length | 50 m |
| Material | pvc film |
| Thickness | 0.225 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 85.56 excl. VAT
/ Each
£ 102.67 incl. VAT
- Usually arrives within 14 working days
Width
75 mm
