References
Facom:227.5X80T3
Rubix:1232942
EAN:3148511533109



Product details : FACOM TAP SET 227.5X80T3
227 - Standard taps
- 227.T3: 3 tap set (rough, intermediate and finish).
- 227.T2: 2 tap set (rough and finish). Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857
- 227.T3: 3 tap set (rough, intermediate and finish).
- 227.T2: 2 tap set (rough and finish). Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x30x10 mm |
| Package weight | 28 g |
| Number of elements | 3 |
| Total length | 58 mm |
| Drilling diameter | 0.8 mm |
| Tail diameter | 5 mm |
| Threading | m5x0,8 |
| Body material | hss |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 24.50 excl. VAT
/ Each
£ 29.40 incl. VAT
- Delivery usually within ( 14 ) days
