Die-stocks and accessories
Filter Options
Categories
round die-stocks (655)
hexagonal die-stocks (133)
die-stock carrier (18)
screw heads (3)
Brand
dormer
(340)
draper
(33)
draper expert
(1)
f4p
(1)
facom
(14)
giss cutline
(193)
gühring
(97)
141 Product(s) with 809 variant(s):
CUTLINE 885735 HSS DIE NUT M10.0 X 1.5
- giss cutline:885735
- rubix:215A8094
- ean:3660338390029
- In stock: Next day delivery
- Threading:metric
- Thread:1.5 mm
- Body material:hss
£ 40.45 excl. VAT
/ Each
CUTLINE 885817 HSS METRIC DIE SET M3 M12
- giss cutline:885817
- rubix:215A8167
- ean:3660338390753
- In stock: Next day delivery
- Number of elements:7
£ 72.97 excl. VAT
/ Each
CUTLINE 885794 HSS DIE NUT BSPF 1/2
- giss cutline:885794
- rubix:215A8147
- ean:3660338390555
- In stock: Next day delivery
- Threading:bspf
- Thread:1.814 mm
- Body material:hss
£ 44.42 excl. VAT
/ Each
CUTLINE 885815 HSS DIE NUT SET M5-M12 C/W WOODEN BOX
- giss cutline:885815
- rubix:215A8166
- ean:3660338390746
- In stock: Next day delivery
- Number of elements:7
£ 149.83 excl. VAT
/ Each
ROEBUCK 864093 DIE STOCK BOLT DIE CAGE DIAMETER MM 38 1
- Superseded Ref:843718
- roebuck:864093
- rubix:217A4072
- ean:3660338185557
- In stock: Next day delivery
- Bolt die cage diameter:38.1 mm
- Body material:hss
£ 11.85 excl. VAT
/ Each
CUTLINE 885720 HSS SPLIT DIE BSPF 1/8 (1)
- giss cutline:885720
- rubix:215A8080
- ean:3660338389887
- In stock: Next day delivery
- Threading:g (bspf) 1/8 x 28
- Cage diameter:25.4 mm
- Thread:0.907 mm
£ 38.62 excl. VAT
/ Each
CUTLINE 885620 HSS SPLIT DIE M22.0X2.5 (2)
- giss cutline:885620
- rubix:215A7989
- ean:3660338388972
- In stock: Next day delivery
- Threading:m22
- Cage diameter:38.1 mm
- Thread:2.5 mm
£ 77.80 excl. VAT
/ Each
CUTLINE 885853 M3-M12 DIE AND GUIDE SET
- giss cutline:885853
- rubix:215A8182
- ean:3660338391019
- In stock: Next day delivery
- Number of elements:21
£ 213.25 excl. VAT
/ Each
CUTLINE 885651 HSS SPLIT DIE BSW 1/2 (1.5/16)
- giss cutline:885651
- rubix:215A8017
- ean:3660338389252
- Usually arrives within 14 working days
- Threading:bsw 1/2
- Cage diameter:33.34 mm
- Thread:12.7 mm
£ 38.50 excl. VAT
/ Each
CUTLINE 885876 DIE STOCK D4 1.1/2 INCH CAPACITY
- giss cutline:885876
- rubix:215A8204
- ean:3660338391224
- In stock: Next day delivery
- Bolt die cage diameter:38 mm
£ 14.86 excl. VAT
/ Each
SYKESPIC 01560200 THREAD RESTORER METRIC
- sykes-pickavant:01560200
- rubix:081987
- manufacturer :01560200
- ean:5012737156023
- In stock: Next day delivery
- Type:sykespic 01560200 thread restorer metric
£ 16.02 excl. VAT
/ Each
CUTLINE 885684 HSS SPLIT DIE UNC 3/4 (2)
- giss cutline:885684
- rubix:215A8048
- ean:3660338389566
- In stock: Next day delivery
- Threading:unc 3/4-10
- Cage diameter:45 mm
- Thread:2.54 mm
£ 121.50 excl. VAT
/ Each
CUTLINE 885661 HSS SPLIT DIE BSF 5/16 (1)
- giss cutline:885661
- rubix:215A8026
- ean:3660338389344
- In stock: Next day delivery
- Threading:bsf
- Cage diameter:25.4 mm
- Thread:1.154 mm
£ 25.85 excl. VAT
/ Each
CUTLINE 885716 HSS SOLID DIE NPT 1/4 (1.5/16)
- giss cutline:885716
- rubix:215A8077
- ean:3660338389856
- In stock: Next day delivery
- Threading:npt 1/4
- Cage diameter:33.33 mm
- Thread:6.35 mm
£ 72.61 excl. VAT
/ Each
DORMER F300M5X13/16 ADJUSTABLE DIE M5 X 0.80 MM 5978797
- dormer:F300M5X13/16
- rubix:020585
- ean:7320760205181
- In stock: Next day delivery
- Threading:m5
- Cage diameter:20.64 mm
- Thread:0.8 mm
£ 29.94 excl. VAT
/ Each
DORMER F302M8 DIENUT M8 X 1.25 MM 5978521
- dormer:F302M8
- rubix:020616
- ean:7320760105757
- In stock: Next day delivery
- Threading:m8
- Thread:1.25 mm
- Body material:hss
£ 40.99 excl. VAT
/ Each
CUTLINE 885753 HSS DIE NUT UNF 5/16
- giss cutline:885753
- rubix:215A8110
- ean:3660338390180
- In stock: Next day delivery
- Threading:unf
- Thread:1.06 mm
- Body material:hss
£ 18.92 excl. VAT
/ Each
DORMER F312M16X1.5 DIENUT M16 X 1.50 MM 5977946
- dormer:F312M16X1.5
- rubix:020433
- ean:7320760206454
- In stock: Next day delivery
- Threading:m16
- Thread:1.5 mm
- Body material:hss
£ 98.03 excl. VAT
/ Each
CUTLINE 885770 HSS DIENUT BSW 5/16
- giss cutline:885770
- rubix:215A8125
- ean:3660338390333
- In stock: Next day delivery
- Threading:bsw 5/16 x 18
- Thread:7.94 mm
- Body material:hss
£ 20.71 excl. VAT
/ Each
CUTLINE 885744 HSS DIE NUT UNC 3/8
- giss cutline:885744
- rubix:215A8102
- ean:3660338390104
- In stock: Next day delivery
- Threading:unc 3/8 x 16
- Thread:9.53 mm
- Body material:hss
£ 21.66 excl. VAT
/ Each
CUTLINE 885788 HSS DIE NUT BSF 7/8
- giss cutline:885788
- rubix:215A8142
- ean:3660338390500
- In stock: Next day delivery
- Threading:bsf 7/8 x 11
- Thread:2.31 mm
- Body material:hss
£ 57.40 excl. VAT
/ Each
CUTLINE 885642 METRIC FINE SPLIT DIE M20 X 1.50 X 2 INCH O/D
- giss cutline:885642
- rubix:215A8009
- ean:3660338389177
- In stock: Next day delivery
- Threading:fine metric
- Cage diameter:38.1 mm
- Thread:1.5 mm
£ 67.29 excl. VAT
/ Each
CUTLINE 885690 HSS SPLIT DIE UNF 5/16 (1)
- giss cutline:885690
- rubix:215A8053
- ean:3660338389610
- In stock: Next day delivery
- Threading:unf 5/16-24
- Cage diameter:25 mm
- Thread:1.06 mm
£ 23.65 excl. VAT
/ Each
DORMER F310M20X1.5X2 ADJUSTABLE DIE M20 X 1.50 MM 5978598
- dormer:F310M20X1.5X2
- rubix:1069850
- ean:7320760206157
- In stock: Next day delivery
- Threading:m20
- Cage diameter:50.8 mm
- Thread:1.5 mm
£ 121.08 excl. VAT
/ Each
24 items of 141


















