SMC VGA342-10A AIR OPERATED VALVE
3/2 distributor with pneumatic control series vga342
See technical informationReferences
SMC:VGA342-10A
Rubix:110A4753
Manufacturer :VGA342-10A
EAN:3618036588286

Product details : SMC VGA342-10A AIR OPERATED VALVE
Series VGA342 is a 3 port air operated valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VGA342 is possible to use in vacuum or under low pressures. No lubrication is required.
•Port size: 1/2, 3/4, 1
•Applicable thread type: Rc, G, NPT, NPTF
•Type of actuation: Normally open/Normally closed (Changeable)
•Operating pressure range: 0.2 to 0.9 MPa
•Impact/Vibration resistance: 150/50 m/s²
Port Size: 10 (1)
Thread Type: Rc
Passage: A (Normally Closed)
•Applicable thread type: Rc, G, NPT, NPTF
•Type of actuation: Normally open/Normally closed (Changeable)
•Operating pressure range: 0.2 to 0.9 MPa
•Impact/Vibration resistance: 150/50 m/s²
Port Size: 10 (1)
Thread Type: Rc
Passage: A (Normally Closed)
Technical specifications
Attributes
| Logistic Weight | 960 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 211.78 excl. VAT
/ Each
£ 254.14 incl. VAT
- Delivery usually within ( 4 ) days