SMC SY513-5LOU-C6F-Q SOLENOID VALVE


3/2 Electro-distributor, Series SY500

References
smc:SY513-5LOU-C6F-Q
rubix:2608117
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : SMC SY513-5LOU-C6F-Q SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 1 [Normally closed (N.C.)]
Solenoid: Single Solenoid
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: LO (L Plug w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Manual Override: Non-locking Push Style
A, B Port Size: C6 (Body Ported ø6 One-touch Fitting)
Thread: F (G)
Option: Without bracket
Made to Order: None
CE Marked: Q (CE Compliant)

Technical specifications


Attributes
Logistic Weight80 g
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 63.99 excl. VAT
/ Each
£ 76.79 incl. VAT
  • Delivery usually within ( 4 ) days