References
SMC:SV1000-50-4A-C6
Rubix:110A2746
Manufacturer :SV1000-50-4A-C6
EAN:3618036204018

Documents
Product details : SMC SV1000-50-4A-C6 MANIFOLD BLOCK ASSY
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
Technical specifications
Attributes
| Type | manifold block assembly |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Pressure range | -1 - 7 |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 20.36 excl. VAT
/ Each
£ 24.43 incl. VAT
- Delivery usually within ( 4 ) days