FESTO 533348 SOLENOID VALVE VMPA1-M1H-N-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-N-PI
Rubix:110A1514
Manufacturer :533348
EAN:4052568166496

Documents
Product details : FESTO 533348 SOLENOID VALVE VMPA1-M1H-N-PI
Solenoid valve VMPA1-M1H-N-PI For valve terminal MPA-S. Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x15x45 mm |
|---|---|
| Logistic Weight | 66,6 g |
| Type | valve for mpa |
| Number of Ports | 2 |
| Volume flow rate | 300 l/min |
Show UNSPSC/ECL@SS
£ 107.95 excl. VAT
/ Each
£ 129.54 incl. VAT
- Delivery usually within ( 2 ) days