SMC SYJ3443-5LOU-Q SOLENOID VALVE

3/2-way solenoid valve SYJ300 series

See technical information

References

SMC:SYJ3443-5LOU-Q
Rubix:109A2258
Manufacturer :SYJ3443-5LOU-Q
EAN:3618036152081
brand logo

Technical specifications

Type5/3 positions center escapement

Product details : SMC SYJ3443-5LOU-Q SOLENOID VALVE


The SYJ valve is an innovative combination of space-saving efficiency and superior performance, adding real value to this series. Whether used on a sub-base or as an individual valve, its slim profile increases design flexibility and reduces space requirements. The SYJ valve uses a low-power pilot design (0.5 watts as standard), which drastically reduces thermal heat generation. This improves performance, reduces operating costs, and enables direct control via PLC output relays. All SYJ valve electrical connections are available with indicator lights and circuit protection against overvoltage. SYJ series valves can be configured on sub-bases for sub-base mounting, or individually on sub-bases, offering a wide range of solutions to suit your engineering needs.
5/2 and 5/3 series syj3000 solenoid valves

Technical specifications


Attributes
Type5/3 positions center escapement
£ 81.44 excl. VAT
/ Each
£ 97.73 incl. VAT
  • Delivery usually within ( 8 ) days