FESTO 537258 FOOT MOUNTING HNA-50-R3

HNA Foot Mounting

See technical informationSee documents
References
Festo:HNA-50-R3
Rubix:117A0670
Manufacturer :537258
EAN:4052568049355
HNA-50-R3 Foot mounting
Technical specifications
Typefoot mounting
See all Specifications
Documents

Product details : FESTO 537258 FOOT MOUNTING HNA-50-R3


Foot Mounting HNA-16-R3 For ADN and AEN compact cylinders, and CLR linear-swivel clamp Size=16, Based on the standard=ISO 21287, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Product weight=42 g

Technical specifications


Attributes
Logistic Weight259,6 g
Typefoot mounting
Show UNSPSC/ECL@SS
£ 22.14 excl. VAT
/ Each
£ 26.57 incl. VAT
  • Delivery usually within ( 2 ) days