References
Festo:EAMF-A-80A-120G
Rubix:390A9600
Manufacturer :1190702
EAN:4052568228347

Documents
Product details : FESTO 1190702 MOTOR FLANGE
Motor flange EAMF-A-80A-120G Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-80A-120G 1190702
Technical specifications
Attributes
| Logistic Weight | 1068,9 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 222.28 excl. VAT
/ Each
£ 266.74 incl. VAT
- Delivery usually within ( 6 ) days