References
Camozzi:338-035
Rubix:112A5700
Manufacturer :338-035

Product details : CAMOZZI 3/2 PILOT SPING VALV CAM-338035
20-3338-3500 338-035
Technical specifications
Attributes
| Type | 3/2-way valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Material | nbr |
| Pressure range | -0,9 ÷ 10 bar; press. min. pilot 2,5 bar |
| Port size | 1/4 |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 47.90 excl. VAT
/ Each
£ 57.48 incl. VAT
- In stock: Next day delivery
