3 Phase AC Motor
Power | 0.25 kW |
---|---|
Voltage | 230/400 V |
Speed | 1500 rpm |
Power | 0.25 kW |
---|---|
Voltage | 230/400 V |
Speed | 1500 rpm |
Material | aluminium |
Shaft Height | 71 mm |
Number of poles | 4 |
Efficiency class | ie2 |
Degree of protection (IP) | ip55 |
Mounting typ | b14 |
Shaft diameter | 14 mm |
Weight | 6.05 kg |
Colour | grey |
Usually arrives within 14 working days