3 Phase AC Motor
Power | 0.18 kW |
---|---|
Voltage | 230/400 V |
Speed | 1000 rpm |
Power | 0.18 kW |
---|---|
Voltage | 230/400 V |
Speed | 1000 rpm |
Material | Aluminium |
Shaft Height | 71 mm |
Number of poles | 6 |
Efficiency class | IE2 |
Degree of protection (IP) | IP55 |
Mounting typ | B3 |
Shaft diameter | 14 mm |
Weight | 5.82 kg |
Colour | Grey |
Usually arrives within 14 working days