References
Camozzi:200-875
Rubix:203A0068

Documents
Product details : CAMOZZI 3 POS ROTARY KNOB 200-875
Manual Camozzi 200-875 mini valve with 3-position selector and spring return. For filtered air: 2 ÷ 8 bar and 0 ÷ 50 °C.
Technical specifications
Attributes
| Type | 3-position rotary knob |
|---|---|
| Pressure range | 2 ÷ 8 bar |
| Max. temperature | 50 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 37.79 excl. VAT
/ Each
£ 45.35 incl. VAT
- Usually arrives within 14 working days
