FESTO 546250 REGULATOR PLATE VABF-S4-2-R7C2-C-6
VABF Functional element
See technical informationSee documentsReferences
Festo:VABF-S4-2-R7C2-C-6
Rubix:132A4742
Manufacturer :546250
EAN:4052568184711
Documents
Product details : FESTO 546250 REGULATOR PLATE VABF-S4-2-R7C2-C-6
regulator plate VABF-S4-2-R7C2-C-6 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 6 bar. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible
Technical specifications
Attributes
| Type | functional element according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 167.45 excl. VAT
/ Each
£ 200.94 incl. VAT
- Delivery usually within ( 6 ) days