References
3M:837630V2
Rubix:246A8857
Manufacturer :7100279646
EAN:04064035047030
Documents
Product details : 837630V2 3M ADFLO BATTERY
With the right type of filter, the Adflo mask protects you effectively against particles and gases - complete system Gas filters are sold as individual parts. Selectively, you can replace the particle or gas filter as needed: you don't need to change both filters at the same time. Airflow always matches the constant nominal rate of 170 liters per minute, whatever the battery charge or filter particle load. For jobs in hot, humid environments, you can increase the airflow to 200 liters per minute simply by pressing the ON button for the second time. The lightweight lithium-ion battery fully recharges in 4 hours 30 minutes and has an 8-hour runtime. The 3M™ Speedglas™ 9100 series welding helmet takes ADFLO respirator systems to a new level, offering side visors, flip-up function, excellent optics and a wide viewing angle. Adflo supplied-air respirator with QRS self-adjusting breathing tube, airflow indicator, pre-filter, spark arrestor, particulate filter, standard battery, belt and charger. Adflo supplied-air respirator with QRS self-adjusting breathing tube, airflow indicator, pre-filter, spark arrestor, particulate filter, standard battery, belt and charger.
Replacement Batteries for your 3M™ Adflo™ powered air purifying respirators.
Strengths
Original 3M™ Accessory;Rechargable;Standard or heavy duty
Applications
Use for welding applications
Technical specifications
Attributes
| Type | battery |
|---|
Show UNSPSC/ECL@SS
£ 161.53 excl. VAT
/ Each
£ 193.84 incl. VAT
- Delivery usually within ( 13 ) days
