SUNDSTROM H06-5412 SR 601 HOOD COMPLETE
Hood for use together with either fan units SR 500/SR 500 EX/SR 700.
See technical informationReferences
Sundström®:H06-5412
Rubix:270A4787
Manufacturer :H06-5412
EAN:7392203012083

Product details : SUNDSTROM H06-5412 SR 601 HOOD COMPLETE
Hood SR 601 together with the battery-driven SR 500/SR 500 EX or SR 700 fan and approved filters are included in Sundström fan-assisted respiratory protective devices. The breathing hose of the hood is connected to the fan unit which is equipped with filters. The over-pressure generated in the hood prevents particles and other contaminants from entering the hood. The equipment can be used as an alternative to filter protection in all situations in which the latter is recommended. This applies particularly to situations in which the work is intensive, hot or of long duration.
Technical specifications
Attributes
| Type | sundstrom h06-5412 sr 601 hood complete |
|---|---|
| Material | pur, pc/abs, pa, petg, pp |
Show UNSPSC/ECL@SS
£ 120.59 excl. VAT
/ Each
£ 144.71 incl. VAT
- Usually arrives within 14 working days
