3M 7000116594 ADHESIVE TRANSFER TAPE 465 TRANS 25MMX55M 0.05MM


3M™ Adhesive Transfer Tape 465

References
3m:21443
rubix:301A7341
manufacturer :7000081133
brand logo
brand logo
Technical specifications
Width25 mm
Length55 m
See all Specifications

Product details : 3M 7000116594 ADHESIVE TRANSFER TAPE 465 TRANS 25MMX55M 0.05MM


3M™ Adhesive Transfer Tape 465 in printing applications such as splicing, core starting, flexo and laminating. Our tape has excellent adhesion to most paper stocks with easy liner release for manual or hand applications.
3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.

Strengths

50µm adhesive transfer tape with easy liner release for manual or hand applications. Fibered adhesive transfer tape.|| Provides a clean, permanent bond to lightweight materials;Apply to printing applications such as splicing, core starting, flexo and laminating|| Excellent initial tack for better performance;Bonds well to smooth and moderately-textured surfaces|| High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces.;Achieve a great balance of high initial adhesion (quick stick) and good shear holding power|| Offers good UV and solvent resistance;Conforms easily to curves and contours|| Process optimization;Easy liner release for manual or hand applications

Applications

Splicing foils, films and fabrics;Laminating adhesive for foams and photos;Attaching metal and plastic nameplates;Mounting promotional items and posters

Technical specifications


Attributes
Packaged dimensions (D x W x H)260x155x155 mm
Package weight2072 g
Width25 mm
Length55 m
Tape typeTransfer tape
Show UNSPSC/ECL@SS
£ 19.35 excl. VAT
/ Each
£ 23.22 incl. VAT
  • Usually arrives within 14 working days