ADVANCE AT318 DOUBLE SIDED POLYESTER TAPE 12MM X 33M CLEAR 124381
Double sided film tape
See technical informationSee documentsReferences
Advance Tapes:AT318 12MMX33M
Rubix:171904
Manufacturer :124381

Documents
Product details : ADVANCE AT318 DOUBLE SIDED POLYESTER TAPE 12MM X 33M CLEAR 124381
Double sided translucent adhesive tape with a polyester film coated on both sides with a clear synthetic rubber resin adhesive interleaved with a white siliconized paper release liner.
Maximum short term high temperature resistance of +140˚C
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 33 m |
| Material | polyester |
| Thickness | 0.073 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Usually arrives within 14 working days