TESA 04934 DOUBLE SIDED CLOTH TAPE 100MX25MM WHITE TRANSLUSCENT
tesa® 4934 Double-sided Fabric Tape
See technical informationSee documentsReferences
Tesa:4934 100M 25MM WHITE
Rubix:269A3520
Manufacturer :04934-00012-00
EAN:4005800235399


Technical specifications
| Width | 25 mm |
|---|---|
| Length | 100 m |
| Material | cloth (backing), synthetic rubber (adhesive), glassine (liner) |
Documents
Product details : TESA 04934 DOUBLE SIDED CLOTH TAPE 100MX25MM WHITE TRANSLUSCENT
tesa® 4934 is a double-sided mounting tape, ideal for a wide range of industrial applications. With a total thickness of 200 µm, the tape is made up of a cloth backing and a synthetic rubber adhesive system, as well as a glassine liner. The double-sided tape is temperature resistant up to 60°C for a limited amount of time and can withstand high humidity. tesa® 4934 performs best in indoor applications, for example, carpet laying. The synthetic rubber adhesive has a very high tack and short dwell, it is solvent free and is well suited for rough and uneven surfaces. tesa® 4934 has a flexible backing and can be torn by hand.
Strengths
* The synthetic rubber adhesive is solvent free.
* tesa® 4934 is a general purpose mounting tape.
* tesa® 4934 is easily hand tearable.
* tesa® 4934 is a general purpose mounting tape.
* tesa® 4934 is easily hand tearable.
Applications
*tesa® 4934 performs best in indoor mounting applications *The flexible cloth backing is conformable and thus suitable for adhesion to rough or fibrous surfaces, for example, during carpet laying*The tape is hand-tearable
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 100 m |
| Material | cloth (backing), synthetic rubber (adhesive), glassine (liner) |
| Thickness | 0.2 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 16.39 excl. VAT
/ Each
£ 19.67 incl. VAT
- Usually arrives within 14 working days