3M ADHESIVE TRANSFER TAPE 465 TRANSPARENT 19 MM X 55 M 0.05 MM
3M™ Adhesive Transfer Tape 465 Clear 19 mm x 55 m
See technical informationSee documentsReferences
3M:46519
Rubix:395A4675
Manufacturer :7000116597
EAN:5010027117051

Technical specifications
| Width | 19 mm |
|---|---|
| Length | 55 m |
| Material | acrylic (adhesive), densified kraft paper (liner) |
Documents
Product details : 3M ADHESIVE TRANSFER TAPE 465 TRANSPARENT 19 MM X 55 M 0.05 MM
50µm adhesive transfer tape with easy liner release for manual or hand applications. Fibered adhesive transfer tape..
Apply to printing applications such as splicing, core starting, flexo and laminating.
High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces..
Achieve a great balance of high initial adhesion (quick stick) and good shear holding power.
Apply to printing applications such as splicing, core starting, flexo and laminating.
High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces..
Achieve a great balance of high initial adhesion (quick stick) and good shear holding power.
3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.
Applications
3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 246x274x274 mm |
|---|---|
| Package weight | 8224 g |
| Width | 19 mm |
| Length | 55 m |
| Material | acrylic (adhesive), densified kraft paper (liner) |
| Thickness | 0.05 mm |
| Colour | colourless |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 15.97 excl. VAT
/ Each
£ 19.16 incl. VAT
- Delivery usually within ( 13 ) days