TESA 04541 CONFORMABLE UNCOATED CLOTH TAPE 50MX38MM WHITE
Conformable uncoated cloth tape
See technical informationReferences
Tesa:4541 50M 38MM WHITE
Rubix:269A3439
Manufacturer :04541-00104-00
EAN:4005800013072


Technical specifications
| Width | 38 mm |
|---|---|
| Length | 50 m |
| Material | uncoated cloth (backing), natural rubber (adhesive) |
Product details : TESA 04541 CONFORMABLE UNCOATED CLOTH TAPE 50MX38MM WHITE
tesa® 4541 is a highly tear-resistant uncoated cloth tape. It is based on a 145 mesh rayon fabric backing and natural rubber adhesive.
tesa® 4541 is a very flexible and conformable tape convenient for a wide range of applications.
Features:
* good adhesion even on rough and oily surfaces
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* smooth and conformable
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)
* available in 5 colours: black, white, grey, red, brown
Strengths
* good adhesion even on rough and oily surfaces
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)
* adapts to uneven surfaces without creasing
* easy to write on, ideal marking tape
* very high tensile strength
* Classification according FMVSS 302: *SE / NBR (self-extinguishing / no burn rate)
Applications
* Manual and machine driven closure of heavy cartons, buckets and tins
* Sealing of film containers, junction boxes and gap closures
* Bundling of bars, rods and cables
* Cable harnessing
* Securing of edges
* Reinforcing of book covers
* Fixing of plastic clips to cable tubes
* Reinforcing of hockey sticks
* Various applications in animal health care for bandaging large and small animals
Technical specifications
Attributes
| Logistic Weight | 14697,29 g |
|---|---|
| Width | 38 mm |
| Length | 50 m |
| Material | uncoated cloth (backing), natural rubber (adhesive) |
| Thickness | 0.27 mm |
| Colour | white |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 26.04 excl. VAT
/ Each
£ 31.25 incl. VAT
- Usually arrives within 14 working days