3M ADHESIVE TRANSFER TAPE 950 TRANSPARENT 50 MM X 55 M 0.13 MM


3M™ Adhesive Transfer Tape 950

References
3m:95050
rubix:395A4676
manufacturer :7000116558
ean:5010027128569
brand logo
brand logo
Technical specifications
Width50 mm
Length55 m
See all Specifications

Product details : 3M ADHESIVE TRANSFER TAPE 950 TRANSPARENT 50 MM X 55 M 0.13 MM


Use 3M™ Adhesive Transfer Tape 950 for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is desired. Our tape is general purpose and offers good UV and chemical resistance. It bonds high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers.

It’s a high strength acrylic adhesive on a densified kraft paper liner that can also be used for splicing of film, foils and fabrics, and laminating foams, photos, fabrics, metal or plastic nameplates.
3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 90µm #60 densified kraft paper liner.

Strengths

130µm adhesive transfer tape #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.|| Bonds well to smooth and moderately-textured surfaces;Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.|| Holds well to glossy surfaces and most plastics;Offers good solvent, humidity and moisture resistance|| Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed;Conforms easily to curves and contours|| Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.;Easy liner release for manual or hand applications|| Thicker version of 927

Applications

Bonding plastic and wood trim for cabinets;Assemble point-of-purchase displays;Bonding high and low surface energy plastics textured plastics, foams, fabrics, and coated papers

Technical specifications


Attributes
Packaged dimensions (D x W x H)270x324x324 mm
Package weight13567 g
Width50 mm
Length55 m
Tape typeTransfer tape
Show UNSPSC/ECL@SS
£ 75.32 excl. VAT
/ Each
£ 90.38 incl. VAT
  • Usually arrives within 14 working days