3M POLYESTER TAPE 853 CLEAR 25 MM X 66 M 0.06 MM


3M™ Polyester Tape 853

References
3m:85325
rubix:395A4738
manufacturer :7000047525
ean:00021200035883
brand logo
brand logo
Technical specifications
Width25 mm
Length66 m
See all Specifications

Product details : 3M POLYESTER TAPE 853 CLEAR 25 MM X 66 M 0.06 MM


Our 3M™ Polyester Film Tape 853 is a transparent polyester film tape with solvent resistant acrylic adhesive. It is designed to withstand the rigors of processes where exposure to solvents is a concern. This includes many applications for which this tape is ideally suited because of it is thin but durable design. The backing has a low moisture vapor transmission rate, making it ideal for extended use. When used in critical label protection, this tape won't obscure vital information. The tape can withstand a wide temperature range from 60°F/ 50°C to 300°F/150°C.
Comprised of a strong polyester backing and coated with an aggressive acrylic adhesive, 3M™ Polyester Film Tape 853 is a solvent resistant tape that is ideal for applications where exposure to chemicals is a concern. This tape meets demanding applications in a variety of industries.

Strengths

Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion;Transparent backing allows visibility of information protected by the tape;Resistant to many solvents including jet engine fuel, hydraulic fluid and lubricating oils;Temperature resistance enables tape to perform in high temperature operations

Applications

Use for splicing and label protection applications

Technical specifications


Attributes
Package weight142,5 g
Width25 mm
Length66 m
Colourcolourless
Show UNSPSC/ECL@SS
£ 31.02 excl. VAT
/ Each
£ 37.22 incl. VAT
  • Usually arrives within 14 working days