3M ATG TAPE 969 6MM X 16.5M


Scotch ATG Adhesive Transfer Tape

References
3m:969-6MMX16.5M
rubix:2546666
manufacturer :7000116611
brand logo
brand logo
Technical specifications
Width6 mm
Length16.45 m
See all Specifications

Product details : 3M ATG TAPE 969 6MM X 16.5M


Scotch ATG Adhesive Transfer Tape 969 bonds a wide variety of materials including plastics, glass, paints and materials with glossy surfaces. Very high initial adhesion creates an immediate, permanent bond that provides good solvent and UV resistance. The adhesive can stick to difficult, varied and textured surfaces, including areas with high humidity and exposed to sunlight.

Strengths

Provides very high adhesion and good shear holding power
Holds well to glossy surfaces and most plastics
Conforms easily to curves and contours
Bonds well to smooth and moderately textured surfaces
Leaves no mess, no residue and no odor

Applications

Well suited for attaching a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired
Suitable for splicing of film, foils, fabrics, coated papers
Laminating adhesive for foams, photos, fabrics, metal or plastic nameplates
General purpose holding and mounting applications

Technical specifications


Attributes
Width6 mm
Length16.45 m
ColourColourless
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
  • In stock: Next day delivery