3M DOUBLE COATED PAPER TAPE 410M NATURAL 19 MM X 33 M 0.15 MM


3M™ Double Coated Paper Tape 410M

References
3m:410M19
rubix:395A4749
manufacturer :7000049273
ean:00051115316487
brand logo
brand logo
Technical specifications
Width1905 mm
Length33 m
See all Specifications

Product details : 3M DOUBLE COATED PAPER TAPE 410M NATURAL 19 MM X 33 M 0.15 MM


Get good initial adhesion to a variety of surfaces with 3M™ Double Coated Paper Tape 410M. Our tape is a double coated paper tape with rubber adhesive 850 on a densified kraft green plaid paper liner that achieves increased strength and stability when applied. Use our tape for a wide range of applications, such as splicing and core starting of papers, foils, films and fabrics. You can mount rubber or photopolymer printing plates to print cylinders, and when applied with firm pressure, achieve better adhesive contact and improve bond strength.
3M™ Double Coated Paper Tape 410M is a127µm double coated paper tape with rubber adhesive 850 on a 75µm #54 densified Kraft green plaid paper liner.

Strengths

Get good initial adhesion to a variety of surfaces
Achieve increased strength and stability when applied
Use for improved adhesive contact and improve bond strength when firm pressure is applied
Offers good initial adhesion to a variety of surfaces. For indoor and room temperature applications.
Solvent-free manufacturing process helps meet environmental best practices goals

Applications

Use to get good initial adhesion to a variety of surfaces

Technical specifications


Attributes
Package weight164,813 g
Width1905 mm
Length33 m
Thickness0.15 mm
ColourOther
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 17.38 excl. VAT
/ Each
£ 20.86 incl. VAT
  • Usually arrives within 14 working days