3M 1112722 DBI-SALA EXOFIT XE100 COMFORT SAFETY HARNESS 2 SIZE 3


3M™ DBI-SALA® ExoFit™ XE100 Comfort Safety Harnesses

References
3m:XE100 1112722
rubix:269A4682
manufacturer :7100316778
ean:3660570057995
brand logo
video-play-icon.png
brand logo
Technical specifications
Number of fastening points2
SizeT3
See all Specifications

Product details : 3M 1112722 DBI-SALA EXOFIT XE100 COMFORT SAFETY HARNESS 2 SIZE 3


The 3M™ DBI-SALA® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices and with our inovated range of harness, 3M™ DBI-SALA® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-SALA® ExoFit™ XE50, XE100 and XE200 to keep your workforce comfortable in uncomfortable places.
The 3M™ DBI-SALA® ExoFit™ XE100 is designed with high-quality components created for enhanced harness safety, fit, and the comfort of your crew while working at heights. Built with durable 26kN polyester webbing and alloy steel hardware, the 3M™ DBI-SALA® ExoFit™ XE100 features nylon/polyester hybrid comfort padding with added air channels for comfort alongside reflective 3M™ Scotchlite™ panels. The back D-ring plate design with pSRL tunnel allows quick and easy connection of a personal SRL. XE100 harness features revolving torso-adjustment and quick-connect buckles for quick, safe, and comfortable harness fit. This harness is compatible with variety of 3M fall protection for tools accessories. All models are equipped with low-profile suspension trauma relief straps.

Strengths

Cross Chest Buckle assembly for central front fall arrest attachment point - optimised position on body;Revolving torso adjusters (patented) for quick and easy harness fit and adjustment;Comfort padding with added air channels and Scotchlite reflective material. Shoulder pads have yoke design to reduce uncomfortable chaffing to the neck;Integrated pSRL tunnel lets you quickly and easily connect and disconnect personal SRLs;Suspension trauma relief straps with low-profile design included;Steel hardware;Equipped with auto-resetting and re-positionable lanyard keepers for fast and easy parking of snap hooks and carabiners;3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management

Applications

General Industry, Construction, General Manufacturing, Transportation

Technical specifications


Attributes
Number of fastening points2
SizeT3
ColourGrey
Show UNSPSC/ECL@SS
£ 181.36 excl. VAT
/ Each
£ 217.63 incl. VAT
  • Usually arrives within 14 working days