3M 1161635 PROTECTA E200 COMFORT BELT STYLE SAFETY HARNESS BLACK XL


Safety Harness

References
3m:1161635
rubix:269A4729
manufacturer :7100207438
ean:00840779193882
brand logo
brand logo
Technical specifications
Number of fastening points2
SizeXL
Type of bucklesOther
See all Specifications

Product details : 3M 1161635 PROTECTA E200 COMFORT BELT STYLE SAFETY HARNESS BLACK XL


3M™ PROTECTA® Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look.

Strengths

• Auto-resetting lanyard keeper provides easy parking and release of snap hooks or carabiners
Impact indicators make it simple to inspect the harness for damage and help ensure it’s safe to use
Easy and clear identification of fall arrest anchorage points

Applications

Positioning

Technical specifications


Attributes
Number of fastening points2
SizeXL
Type of bucklesOther
With beltYes
ColourBlack
Secondary colourRed
Show UNSPSC/ECL@SS
£ 147.92 excl. VAT
/ Each
£ 177.50 incl. VAT
  • Usually arrives within 14 working days