3M 1112712 DBI-SALA EXOFIT XE50 SAFETY HARNESS SIZE 2


3M™ DBI-SALA® ExoFit™ XE50 Safety Harnesses

References
3m:1112712
rubix:269A4685
manufacturer :7100316768
ean:3660570057896
brand logo
video-play-icon.png
brand logo
Technical specifications
Number of fastening points2
SizeT2
See all Specifications

Product details : 3M 1112712 DBI-SALA EXOFIT XE50 SAFETY HARNESS SIZE 2


The 3M™ DBI-SALA® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices and with our inovated range of harness 3M™ DBI-SALA® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-SALA® ExoFit™ XE50, XE100, and XE200 to keep your workforce comfortable in uncomfortable places.
The 3M™ DBI-SALA® ExoFit™ XE50 is designed with high-quality components specially developed for enhanced safety and fit while working at heights. Built with durable 26kN polyester webbing and alloy steel hardware, 3M™ DBI-SALA® ExoFit™ XE50 was created to endure the daily conditions of your job site. The back D-ring plate design with pSRL tunnel allows quick and easy connection of a personal SRL. Revolving torso-adjustment buckles and quick-connect* buckles will help get your team get a quick, safe, and comfortable harness fit. This harness is compatible with optional accessory for back/shoulder padding, leg padding and with variety of 3M fall protection for tools accessories. All models are equipped with low-profile suspension trauma relief straps.

Strengths

Cross Chest Buckle assembly for central front fall arrest attachment point - optimised position on body;Revolving torso adjusters (patented) for quick and easy harness fit and adjustment;Optional comfort padding is available as accessory (order separatelly). Optional shoulder pads have yoke design to reduce uncomfortable chaffing to the neck;Integrated pSRL tunnel lets you quickly and easily connect and disconnect personal SRLs;Suspension trauma relief straps with low-profile design included;Steel hardware;Equipped with auto-resetting and re-positionable lanyard keepers for fast and easy parking of snap hooks and carabiners;3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management;Wind Energy Positioning Harness models (1112744-1112749) feature wear protection to the rear of the belt

Applications

General Manufacturing, General Industry, Transportation, Construction

Technical specifications


Attributes
Number of fastening points2
SizeT2
ColourGrey
Show UNSPSC/ECL@SS
£ 157.83 excl. VAT
/ Each
£ 189.40 incl. VAT
  • Usually arrives within 14 working days