HONEYWELL 1014238 R2REVO CONST 2PTS CONFORT DURAFLEX XXL


R2 Comfort Revolution - DuraFlex

References
miller (honeywell):1014238
rubix:2519102
ean:3660681034830
brand logo
brand logo
Technical specifications
Number of fastening points2
Size2XL
Type of bucklesOther
See all Specifications

Product details : HONEYWELL 1014238 R2REVO CONST 2PTS CONFORT DURAFLEX XXL


Made from Duraflex® webbing, the R2 Comfort Revolution harness is ideal for scaffolding, steel erection, tower building and maintenance thanks to the unique Revolution technology and a multitude of key features. The PivotLinkTM connections are located at waist level for a better ergonomic fit when bending or squatting. Fitted with quick-fixing buckles.

Technical specifications


Attributes
Number of fastening points2
Size2XL
Type of bucklesOther
ColourBlack
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 335.35 excl. VAT
/ Each
£ 402.42 incl. VAT
  • Usually arrives within 14 working days