3M 973848 DOUBLE COATED TAPE 9738R, RED, 48 MM X 55 M, 0.09 MM


3M™ Double Coated Tape 9738 Clear

References
3m:973848 [3M]
rubix:248A6979
manufacturer :7000029049
brand logo
brand logo
Technical specifications
Width48 mm
Length55 m
See all Specifications

Product details : 3M 973848 DOUBLE COATED TAPE 9738R, RED, 48 MM X 55 M, 0.09 MM


3M™ Double Coated Tape 9738 with high tack, acrylic adhesive offers good low and elevated temperature resistance and adheres well to both kraft and coated papers. A high performance splicing tape for use on paper, plastics and other continuous web processes, our tape is especially suitable in the manufacture of corrugated paper.
3M™ Double Coated Tape 9738 is our 4.3 mil double coated tissue carrier with acrylic adhesive.

Strengths

Ideal performance in high speed splicing applications;High tack acrylic adhesive performs well across broad temperature range;Excellent peel, tack and shear strength to withstand rigorous splicing applications;Versatile adhesion bonds well to kraft and coated papers, as well plastic;Good moisture resistance to ensure performance in a variety of situations;Available in red

Applications

Use on paper, plastics and other continuous web processes

Technical specifications


Attributes
Package weight564,333 g
Width48 mm
Length55 m
MaterialTissue
Thickness0.11 mm
ColourColourless
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
  • Usually arrives within 14 working days