3M 4905F12 VHB TAPE TRANSPARENT 12MMX66M 0.5MM
3M™ VHB™ Tape 4905
See technical informationSee documentsReferences
3M:49051266
Rubix:126A8969
Manufacturer :7000072265
Technical specifications
| Width | 12 mm |
|---|---|
| Length | 66 m |
| Material | polyethylene film (liner), acrylic (adhesive) |
Documents
Product details : 3M 4905F12 VHB TAPE TRANSPARENT 12MMX66M 0.5MM
3M™ VHB™ Tape 4905 is a clear, double-sided tape made of a general-purpose acrylic adhesive that delivers a total thickness of 0.5 mm when applied and requires no time for curing. Designed to bond a variety of high surface energy (HSE) substrates, such as aluminum, stainless steel, and glass, this easy-to-use method can help increase productivity by eliminating steps, such as drilling, welding, and other finishing work. Because of its high-strength performance, the tape bonds thin, dissimilar, and lightweight materials while offering a smooth and seamless alternative to using rivets, welds, fasteners, and screws. The advanced closed-cell acrylic technology provides secure bonding that protects against water and seals tightly. It performs in applications for short-term use at a temperature up to 149 °C or long-term use withstanding up to 93 °C. This tape offers an excellent balance of strength, viscoelasticity, and adhesion, making it a powerful bonding solution across numerous industries, including window and door assembly, signage, electronics, construction, and general industrial. Explore the versatility and durability of 3M™ VHB™ Tape 4905 for your next operation.
3M™ VHB™ Tape 4905 is a clear, 0.5mm thick, acrylic VHB tape. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.
Strengths
• LONG-TERM DURABILITY: Offers a fast and easy-to-use all-acrylic bonding method that gives immediate handling strength — no need to wait for curing
• SMOOTH AND SEAMLESS: With a thickness of 0.5 mm, this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
• BASED ON SCIENCE: Delivers high shear strength, thermal resistance, and strong surface adhesion due to an all acrylic general-purpose adhesive
• VERSATILE APPLICATIONS: Adheres to a variety of high surface energy (HSE) substrates with minimal surface preparation
• REDUCE STEPS: Can help increase operational efficiency by eliminating actions, such as drilling, welding, grinding, and finishing work
• A GO-TO SOLUTION: Excels across a variety of markets, including window and door assembly, electronics, signage, construction, general industrial, and more
• HIGH-TEMPERATURE RESISTANCE: Offers excellent indoor and outdoor performance, withstanding long-term use at a temperature up to 93 °C and short-term applications at 149 °C
• EXCELLENT BONDING AND SEALING: Featuring closed-cell acrylic chemistry, which creates a tight seal against water and moisture
• ACHIEVE MORE: Allows for the use of thinner, lighter-weight, and dissimilar materials when compared to rivets and welds
Applications
Alternatives to Rivetting or Welding - Bonding Muntin Bars to Glass - Metal Bonding - Mounting & Trim Attachment - Panel to Frame/Stiffner to Panel Assembly
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 66 m |
| Material | polyethylene film (liner), acrylic (adhesive) |
| Thickness | 0.5 mm |
| Colour | colourless |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 93.61 excl. VAT
/ Each
£ 112.33 incl. VAT
- Delivery usually within ( 16 ) days

