DYMO LABELWRITER DISKETTE LABELS WHITE S0722440


Dymo Label Printer Tape

References
dymo:S0722440
rubix:2573987
brand logo
brand logo
Technical specifications
Width54 mm
Length0.07 m
See all Specifications

Product details : DYMO LABELWRITER DISKETTE LABELS WHITE S0722440


LW labels from DYMO. These label writer labels are designed specifically for label writer printers for you to either print one label or hundreds at one time with ease. These are available as standard labels that offer the performance and variety you need for any labelling job and durable labels are also available and these are longer lasting on demanding surfaces labels that work overtime in tough conditions. These top performers are easy peal tapes make applying labels quick and easy on any surface are available in a variety of widths, background and text colours to support all your needs. These labels are created by direct thermal print technology that provides clear text without the extra cost of expensive ink or toner. These protective coated labels are industrial strength adhesive and can resist moisture, extreme temperatures and harsh environments meaning the labels will not smudge, smear or fade. They adhere to most clean, flat surfaces - including plastic, paper, metal, wood and glass and can stick to your surface for much longer without curling or falling off. These Label printer tapes are available in a variety of lengths ranging from 25mm to 190m and a variety of widths ranging from 12mm to 104mm. There are different types of LW label tapes from DYMO that are available in a range of UL recognised materials for virtually every industrial labelling applications from heat shrink tubes to military specifications. Please refer to the 'DYMO Office Labelling Solutions Guide' or the 'datasheet' for more information.

Strengths

Compatible with: DYMO® Label Writer 320, 330, 330 Turbo, 400, 400 Duo, 400 Turbo, 400 Twin Turbo
Multipurpose Label Writer labels
For mail, envelopes and binders
Non-permanent label
Leaves no adhesive residue when removed
Uses direct thermal printing technology

Applications

Files and binders
Storage boxes & shelves
Shipping/Mailing
Barcoding
Wires & cables
Visitor or name badges
Utility and food storage
Floor marking

Technical specifications


Attributes
Width54 mm
Length0.07 m
MaterialAdhesive Paper
ColourBlack
Show UNSPSC/ECL@SS
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
  • Usually arrives within 14 working days