TESA 04964 DOUBLE SIDED CLOTH TAPE 50MX19MM WHITE
tesa® 4964 Double-sided Tape with Fabric Backing
See technical informationSee documentsReferences
Tesa:4964 50M 19MM WHITE
Rubix:240A6773
Manufacturer :04964-00075-00
EAN:4005800008986

Documents
Product details : TESA 04964 DOUBLE SIDED CLOTH TAPE 50MX19MM WHITE
tesa® 4964 is a strong and flexible double-sided tape, suitable for various industries such as the carpentry and leather industry. The tape is comprised of a cloth backing and a natural rubber adhesive. The tape is conformable and has been uniquely created to adhere to rough surfaces, as well as non-polar surfaces (PP and PE). tesa® 4964 is mostly removable without leaving residues behind. The double-sided tape offers limited resistance to aging, humidity, and UV-light, as well as good resistance to softeners. tesa® 4964 is also available in different liner variants, and a special version is available for honeycomb milling.
tesa® 4964 Double-sided Tape with Fabric Backing / Excellent Tack / Good Adhesion to Rough Surfaces / Adhesion to Polar and Non-polar Surfaces / Mostly Residue-free Removal
Strengths
* The adhesive has a high coating weight making it well suited for mounting applications on irregular surfaces.
* tesa® 4964 can be removed in most cases without leaving adhesive residues from sound surfaces.
* tesa® 4964 can be removed in most cases without leaving adhesive residues from sound surfaces.
Applications
*tesa® 4964 double-sided tape is used in the carpentry industry *The double-sided tape is used for various applications in the leather manufacturing industry *The tape is used for the splicing of fabric webs*There is a version of the tape available, which is designed explicitly for honeycomb milling applications*There are different liner variants available
Technical specifications
Attributes
| Logistic Weight | 10807,26 g |
|---|---|
| Width | 19 mm |
| Length | 50 m |
| Material | natural rubber |
| Thickness | 0.39 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 21.61 excl. VAT
/ Each
£ 25.93 incl. VAT
- Usually arrives within 14 working days
Width
19 mm
